Check Availability
  • WYPALL 

    Hydroknit(R) Wiper Roll, 130 Ct. 9-4/5" x 13-2/5" Sheets, White

  • Item # 2LUZ8
  • Mfr. Model # 35401
Hydroknit(R) Wiper Roll, 130 Ct. 9-4/5" x 13-2/5" Sheets, White Wypall Wiper Rolls,Hydroknit(R),PK12 Wypall Wiper Rolls,Hydroknit(R),PK12 Wypall Wiper Rolls,Hydroknit(R),PK12 Wypall Wiper Rolls,Hydroknit(R),PK12 Wypall Wiper Rolls,Hydroknit(R),PK12
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

WYPALL® X60 Wiper Roll in a small roll format brings the absorbing power of Hydroknit® technology (for superior absorbency) to a lighter-weight wiper. These white, general-purpose wipers can be used for applying thinners and solvents, for lubricant removal, adhesive cleaning, or grease and soil removal. Pound for pound, these reinforced wipes absorb more than two times as much water as rags, yet leave no residue behind. Tough enough for big jobs—soft enough for face and hands. Convenient perforated roll.
Show More Close
 

Technical Specifications

Item # 2LUZ8
Mfr. Model # 35401
UNSPSC #47131502
Catalog Page 1490
Shipping Weight 22.8 lbs
Country of Origin USA *
Wiper Classification Extended Use
Item Wiper Roll
Dispensing Form Perforated Roll
Product Color White
Sheet Size 9-4/5" x 13-2/5"
Number of Sheets 130
Roll Length 141 ft.
Material Hydroknit(R)
Self-Dispensing Package No
Ply 1
Containers per UOM 12
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms