Check Availability
  • WYPALL 

    Hydroknit(R) Disposable Wipes, 68 Ct. 8-3/10" x 16-4/5" Sheets, Blue

  • Item # 45AR04
  • Mfr. Model # 12890
Hydroknit(R) Disposable Wipes, 68 Ct. 8-3/10" x 16-4/5" Sheets, Blue Wipers,Pop Up Box,Blue,68,Hydroknit,PK5 Wipers,Pop Up Box,Blue,68,Hydroknit,PK5 Wipers,Pop Up Box,Blue,68,Hydroknit,PK5 Wipers,Pop Up Box,Blue,68,Hydroknit,PK5 Wipers,Pop Up Box,Blue,68,Hydroknit,PK5
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

WYPALL® X90 Wipers are ideal for solvent wiping, equipment cleaning, and repair and maintenance tasks where you need durability, cleanliness and high fluid capacity. Made with Hydroknit® technology, these disposable wipes are an excellent replacement for shop towels and rags, for use with solvents, oil- and water-based liquids, and metal shavings. Blue, extended-use wipes feature durability for continual and repeated use, just like a cloth; yet contain no glues, adhesives or binders, meaning low extractables for very clean solvent wiping.
Show More Close
 

Technical Specifications

Item # 45AR04
Mfr. Model # 12890
UNSPSC #47131502
Catalog Page 1490
Shipping Weight 8.7 lbs
Country of Origin USA *
Wiper Classification Extended Use
Item Disposable Wipes
Dispensing Form Dispenser Box, Folded
Product Color Blue
Sheet Size 8-3/10" x 16-4/5"
Number of Sheets 68
Roll Length No Roll
Material Hydroknit(R)
Self-Dispensing Package Yes
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms