Check Availability
  • WYPALL 

    Hydroknit(R) Disposable Wipes, 80 Ct. 9-1/10" x 16-4/5" Sheets, Red

  • Item # 2VHT2
  • Mfr. Model # 05930
Hydroknit(R) Disposable Wipes, 80 Ct. 9-1/10" x 16-4/5" Sheets, Red Disposable Wipes,Hydroknit(R),PK5 Disposable Wipes,Hydroknit(R),PK5 Disposable Wipes,Hydroknit(R),PK5 Disposable Wipes,Hydroknit(R),PK5
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

WYPALL® X80 Disposable Wipes are ideal for the toughest cleaning jobs, making them suitable for removing dirt, oil, and metal shavings, and prepping surfaces with solvents in industrial and manufacturing environments. These extended-use wipes feature Hydroknit® technology, taking soft pulp fibers, bonded to a polypropylene base sheet for absorbency and durability. Reusable X80 Wipers clean rough surfaces better, and absorb more water and oil compared to rental shop towels. Convenient dispenser box with folded wipes.
Show More Close
 

Technical Specifications

Item # 2VHT2
Mfr. Model # 05930
UNSPSC #47131502
Catalog Page 1490
Shipping Weight 12.86 lbs
Country of Origin USA *
Wiper Classification Extended Use
Item Disposable Wipes
Dispensing Form Dispenser Box, Folded
Product Color Red
Sheet Size 9-1/10" x 16-4/5"
Number of Sheets 80
Roll Length No Roll
Material Hydroknit(R)
Self-Dispensing Package Yes
Ply 1
Containers per UOM 5
For Use With Mfr. No. 73900
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms