Check Availability
  • WYPALL 

    Hydroknit(R) Disposable Wipes, 100 Ct. 9-1/10" x 16-4/5" Sheets, White

  • Item # 2VHR8
  • Mfr. Model # 41455
Hydroknit(R) Disposable Wipes, 100 Ct. 9-1/10" x 16-4/5" Sheets, White Disposable Wipes,Hydroknit(R) Disposable Wipes,Hydroknit(R)
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

WYPALL® X70 Disposable Wipes are ideal for heavy maintenance wiping. These premium industrial wipes, made of soft pulp fibers bonded to a high-tech, Hydoknit®® fast-absorbing, polypropylene base sheet for absorbency and tear resistance, are designed to clean rough surfaces and tools. Heavy-duty reusable paper towels are suitable for removing dirt, oil, grime and solvents in a variety of industrial and manufacturing industries. Use these X70 Wipers with dispenser No. 2LVG2 (sold separately).
Show More Close
 

Technical Specifications

Item # 2VHR8
Mfr. Model # 41455
UNSPSC #47131502
Catalog Page 1490
Shipping Weight 2.1 lbs
Country of Origin USA *
Wiper Classification Extended Use
Item Disposable Wipes
Dispensing Form Dispenser Box, Folded
Product Color White
Sheet Size 9-1/10" x 16-4/5"
Number of Sheets 100
Roll Length No Roll
Material Hydroknit(R)
Self-Dispensing Package Yes
Ply 1
Containers per UOM 10
For Use With Mfr. No. 73900
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms