Check Availability
  • WYPALL 

    Hydroknit(R) Disposable Wipes, 300 Ct. 14-9/10" x 16-3/5" Sheets, White

  • Item # 2LVA3
  • Mfr. Model # 41100
Hydroknit(R) Disposable Wipes, 300 Ct. 14-9/10" x 16-3/5" Sheets, White Disposable Wipes,Hydroknit(R) Disposable Wipes,Hydroknit(R) Disposable Wipes,Hydroknit(R)
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

WYPALL® X70 Disposable Wipes bring the absorbing power of Hydroknit® technology (for superior absorbency) to this heavy-duty wiper. These general-purpose, white wipers can be used for applying thinners and solvents, for lubricant removal, adhesive cleaning, or grease and soil removal in tight areas. Pound for pound, these reinforced wipes absorb more than two times as much water as rags, yet leave no residue behind. X70 reusable paper towels are tough enough for big jobs—soft enough for face and hands. Conveniently folded in a flat box format.
Show More Close
 

Technical Specifications

Item # 2LVA3
Mfr. Model # 41100
UNSPSC #47131501
Catalog Page 1490
Shipping Weight 10.8 lbs
Country of Origin USA *
Wiper Classification Extended Use
Item Disposable Wipes
Dispensing Form Flat Box, Folded
Product Color White
Sheet Size 14-9/10" x 16-3/5"
Number of Sheets 300
Roll Length No Roll
Material Hydroknit(R)
Self-Dispensing Package No
Ply 2
Containers per UOM 1
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms