Check Availability
  • WYPALL 

    Hydroknit(R) Disposable Wipes, 100 Ct. 23" x 11" Sheets, White

  • Item # 2LUZ6
  • Mfr. Model # 34770
Hydroknit(R) Disposable Wipes, 100 Ct. 23" x 11" Sheets, White Disposable Wipes,Hydroknit,PK9 Disposable Wipes,Hydroknit,PK9 Disposable Wipes,Hydroknit,PK9 Disposable Wipes,Hydroknit,PK9
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

WYPALL® X60 Disposable Wipes bring the absorbing power of Hydroknit® technology (for superior absorbency) to a lighter-weight wiper. These general-purpose wipers can be used for applying thinners and solvents, for lubricant removal, adhesive cleaning, or grease and soil removal. Pound for pound, these reinforced wipes absorb more than two times as much water as rags, yet leave no residue behind. Reusable, 1/4-fold cleaning towels (washcloths) are sturdy enough to be used more than once before disposing.
Show More Close
 

Technical Specifications

Item # 2LUZ6
Mfr. Model # 34770
UNSPSC #47131502
Catalog Page 1490
Shipping Weight 27.43 lbs
Country of Origin USA *
Wiper Classification Extended Use
Item Disposable Wipes
Dispensing Form Dispenser Box, Folded
Product Color White
Sheet Size 23" x 11"
Number of Sheets 100
Roll Length No Roll
Material Hydroknit(R)
Self-Dispensing Package Yes
Ply 1
Containers per UOM 9
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms