Check Availability
  • WYPALL 

    Hydroknit(R) Disposable Washcloth, 70 Ct. 10" x 12-1/2" Sheets, White

  • Item # 2VHR6
  • Mfr. Model # 41083
Hydroknit(R) Disposable Washcloth, 70 Ct. 10" x 12-1/2" Sheets, White Disposable Washcloth,Hydroknit,PK8 Disposable Washcloth,Hydroknit,PK8 Disposable Washcloth,Hydroknit,PK8 Disposable Washcloth,Hydroknit,PK8
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

WYPALL® X60 Disposable Washcloths are strong enough to clean surfaces, yet soft enough for patient care. Made of natural rubber- and latex-free material, these re-usable wipes have a cloth-like softness yet leave no residue behind. Pound for pound, WypAll X60 Wipers absorb more than two times as much water as cloth. These hygienic washcloths are so sturdy that they can often be used more than once and they help reduce waste so you spend less.
Show More Close
 

Technical Specifications

Item # 2VHR6
Mfr. Model # 41083
UNSPSC #47131502
Catalog Page 1494
Shipping Weight 7.5 lbs
Country of Origin USA *
Wiper Classification Extended Use
Item Disposable Washcloth
Dispensing Form Poly Wrapped 1/4 Fold
Product Color White
Sheet Size 10" x 12-1/2"
Number of Sheets 70
Roll Length No Roll
Material Hydroknit(R)
Self-Dispensing Package No
Ply 1
Containers per UOM 8
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms