Check Availability
  • WYPALL 

    Hydroknit(R) Disposable Towels, 100 Ct. 20" x 43-3/4" Sheets, White

  • Item # 2VHR3
  • Mfr. Model # 35010
Hydroknit(R) Disposable Towels, 100 Ct. 20" x 43-3/4" Sheets, White Disposable Towels,Hydroknit,PK3
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

WYPALL® X60 Disposable Towels are strong enough to clean surfaces, yet soft enough for patient care. Made of natural rubber- and latex-free material, these re-usable shower towels have a cloth-like softness yet leave no residue behind. Pound for pound, WypAll X60 Wipers absorb more than two times as much water as cloth. These hygienic drying towels are so sturdy that they can often be used more than once and they help reduce waste so you spend less.
Show More Close
 

Technical Specifications

Item # 2VHR3
Mfr. Model # 35010
UNSPSC #47131501
Catalog Page 1494
Shipping Weight 30.93 lbs
Country of Origin USA *
Wiper Classification Extended Use
Item Disposable Towels
Dispensing Form Flat Box, Folded
Product Color White
Sheet Size 20" x 43-3/4"
Number of Sheets 100
Roll Length No Roll
Material Hydroknit(R)
Self-Dispensing Package No
Ply 4
Containers per UOM 3
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms