Check Availability
  • WYPALL 

    Hydroknit® Disposable Wipes, 176 Ct. 9-1/10" x 12-1/2" Sheets, White

  • Item # 2VHU2
  • Mfr. Model # 83550
Hydroknit® Disposable Wipes, 176 Ct. 9-1/10" x 12-1/2" Sheets, White Disposable Wipes,Hydroknit(R),PK10 Disposable Wipes,Hydroknit(R),PK10
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

WYPALL® X50 Disposable Towels provide durable wiping capabilities at a value price. These economical, extended-use wipers combine versatile performance with value design for light-duty tasks in manufacturing, industrial, commercial, automotive and transportation industries. Hydroknit® technology gives these X50 Reusable Wipes strength and durability for applying lubricants, and vehicle and equipment cleanup. Pop-Up® Box format provides convenient, one-at-a-time dispensing.
Show More Close
 

Technical Specifications

Item # 2VHU2
Mfr. Model # 83550
UNSPSC #47131502
Catalog Page 1490
Shipping Weight 19.91 lbs
Country of Origin USA *
Wiper Classification Extended Use
Item Disposable Wipes
Dispensing Form Dispenser Box, Folded
Product Color White
Sheet Size 9-1/10" x 12-1/2"
Number of Sheets 176
Roll Length No Roll
Material Hydroknit(R)
Self-Dispensing Package Yes
Ply 1
Containers per UOM 10
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms