Check Availability
  • WYPALL 

    Hydroknit® Disposable Wipes, 100 Ct. 9-1/10" x 16-4/5" Sheets, Blue

  • Item # 2LVA7
  • Mfr. Model # 41412
Hydroknit® Disposable Wipes, 100 Ct. 9-1/10" x 16-4/5" Sheets, Blue Disposable Wipes,Hydroknit(R),PK10 Disposable Wipes,Hydroknit(R),PK10 Disposable Wipes,Hydroknit(R),PK10 Disposable Wipes,Hydroknit(R),PK10
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

WYPALL® X70 Disposable Wipes bring the absorbing power of Hydroknit® technology (for superior absorbency) to this heavy-duty wiper. These general-purpose, white wipers can be used for applying thinners and solvents, for lubricant removal, adhesive cleaning, or grease and soil removal in tight areas. Pound for pound, these reinforced wipes absorb more than two times as much water as rags, yet leave no residue behind. X70 reusable paper towels are tough enough for big jobs—soft enough for face and hands. Conveniently center-pull dispenser box.
Show More Close
 

Technical Specifications

Item # 2LVA7
Mfr. Model # 41412
UNSPSC #47131501
Catalog Page 1490
Shipping Weight 23.2 lbs
Country of Origin USA *
Wiper Classification Extended Use
Item Disposable Wipes
Dispensing Form Dispenser Box, Folded
Product Color Blue
Sheet Size 9-1/10" x 16-4/5"
Number of Sheets 100
Roll Length 142 ft.
Material Hydroknit(R)
Self-Dispensing Package Yes
Ply 1
Containers per UOM 10
For Use With Mfr. No. 73900
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms