Check Availability
  • WYPALL 

    DRC (Double Re-Creped) Wiper Roll, 300 Ct. 9-4/5" x 15-1/5" Sheets, White

  • Item # 36VC05
  • Mfr. Model # 05820
DRC (Double Re-Creped) Wiper Roll, 300 Ct. 9-4/5" x 15-1/5" Sheets, White Wiper,9-13/16Inx15-13/64In,300Sheets,PK2 Wiper,9-13/16Inx15-13/64In,300Sheets,PK2 Wiper,9-13/16Inx15-13/64In,300Sheets,PK2 Wiper,9-13/16Inx15-13/64In,300Sheets,PK2 Wiper,9-13/16Inx15-13/64In,300Sheets,PK2
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

WYPALL® L30 Disposable Wipes are designed with a Double Re-Creped (DRC) process to provide a soft, cloth-like feel with a reinforced grid strong enough for wet surface wiping and cleaning. Lighter-weight wipes are soft enough to use on skin, so they’re popular for use in healthcare and patient care yet tough enough for light-duty processing, janitorial tasks and maintenance. A great choice to replace air-laid wipers. Jumbo roll format is compatible with jumbo roll towel dispensers (sold separately).
Show More Close
 

Technical Specifications

Item # 36VC05
Mfr. Model # 05820
UNSPSC #47131502
Catalog Page 1490
Shipping Weight 7.6 lbs
Country of Origin USA *
Wiper Classification Limited Use
Item Wiper Roll
Dispensing Form Jumbo Roll
Product Color White
Sheet Size 9-4/5" x 15-1/5"
Number of Sheets 300
Roll Length 125 ft.
Material DRC (Double Re-Creped)
Self-Dispensing Package No
Ply 1
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms