Check Availability
  • WYPALL 

    DRC (Double Re-Creped) Wiper Roll, 200 Ct. 19-1/2" x 42" Sheets, White

  • Item # 2XRN2
  • Mfr. Model # 05860
DRC (Double Re-Creped) Wiper Roll, 200 Ct. 19-1/2" x 42" Sheets, White Wypall Wiper Rolls,19-1/2" x 42" Wypall Wiper Rolls,19-1/2" x 42" Wypall Wiper Rolls,19-1/2" x 42" Wypall Wiper Rolls,19-1/2" x 42"
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

WYPALL® L40 Dry-Up® Towels provide an alternative to fresh linens at shower/safety stations. Effective, single-use towels have a plush, touchable outer layer and bonded cellulose core made with Double Re-Creped (DRC) technology for strength, softness and absorbency. Use these all-purpose towels for patient wiping in healthcare environments bathing or drying patients, in gyms and schools, and tough tasks like cleaning grease in mining and manufacturing. Utility wipes are soft enough for use on face and hands.
Show More Close
 

Technical Specifications

Item # 2XRN2
Mfr. Model # 05860
UNSPSC #47131502
Catalog Page 1494
Shipping Weight 22.9 lbs
Country of Origin USA *
Wiper Classification Limited Use
Item Wiper Roll
Dispensing Form Dispenser Box, Roll
Product Color White
Sheet Size 19-1/2" x 42"
Number of Sheets 200
Roll Length 700 ft.
Material DRC (Double Re-Creped)
Self-Dispensing Package Yes
Ply 1
Containers per UOM 1
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms