Check Availability
  • WYPALL 

    DRC (Double Re-Creped) Wiper Roll, 70 Ct. 11" x 10-2/5" Sheets, White

  • Item # 2XRN1
  • Mfr. Model # 05843
DRC (Double Re-Creped) Wiper Roll, 70 Ct. 11" x 10-2/5" Sheets, White Wypall Wiper Rolls,11" x 10-2/5",PK24 Wypall Wiper Rolls,11" x 10-2/5",PK24 Wypall Wiper Rolls,11" x 10-2/5",PK24 Wypall Wiper Rolls,11" x 10-2/5",PK24
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

WYPALL® L30 Disposable Wipes are designed with a Double Re-Creped (DRC) process to provide a soft, cloth-like feel with a reinforced grid strong enough for wet surface wiping and cleaning. These lighter-weight wipes are soft enough to use on skin, so they’re popular for use in healthcare and patient care yet tough enough for light-duty processing, janitorial tasks and maintenance. A great choice to replace air-laid wipers. Convenient perforated wiper roll.
Show More Close
 

Technical Specifications

Item # 2XRN1
Mfr. Model # 05843
UNSPSC #47131501
Catalog Page 1491
Shipping Weight 22.4 lbs
Country of Origin USA *
Wiper Classification Limited Use
Item Wiper Roll
Dispensing Form Perforated Roll
Product Color White
Sheet Size 11" x 10-2/5"
Number of Sheets 70
Roll Length 61 ft.
Material DRC (Double Re-Creped)
Self-Dispensing Package No
Ply 1
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms