Check Availability
  • WYPALL 

    DRC (Double Re-Creped) Wiper Roll, 950 Ct. 13-3/10" x 12-2/5" Sheets, White

  • Item # 2VJD2
  • Mfr. Model # 05841
DRC (Double Re-Creped) Wiper Roll, 950 Ct. 13-3/10" x 12-2/5" Sheets, White Wypall Wiper Rolls,13-3/10" x 12-2/5" Wypall Wiper Rolls,13-3/10" x 12-2/5"
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

WYPALL® L30 Disposable Wipes are made with a Double Re-Creped (DRC) process to provide a soft, cloth-like feel with a reinforced grid strong enough for wet surface wiping and cleaning. Lighter-weight wipes are soft enough to use on skin, so they’re popular for use in healthcare and patient care yet tough enough for light-duty processing, janitorial tasks and maintenance. A great choice to replace air-laid wipers. Economical jumbo roll of EconoMizer® Wipers for use with Mfr. Nos 80579 and 805596 (sold separately).
Show More Close
 

Technical Specifications

Item # 2VJD2
Mfr. Model # 05841
UNSPSC #47131501
Catalog Page 1490
Shipping Weight 13.63 lbs
Country of Origin USA *
Wiper Classification Limited Use
Item Wiper Roll
Dispensing Form Jumbo Roll
Product Color White
Sheet Size 13-3/10" x 12-2/5"
Number of Sheets 950
Roll Length 1052 ft.
Material DRC (Double Re-Creped)
Self-Dispensing Package No
Ply 1
For Use With Mfr. No. 80579, 80596
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms