Check Availability
  • WYPALL 

    DRC (Double Re-Creped) Disposable Wipes, 100 Ct. 9-4/5" x 16-2/5" Sheets, White

  • Item # 2VJC7
  • Mfr. Model # 05790
DRC (Double Re-Creped) Disposable Wipes, 100 Ct. 9-4/5" x 16-2/5" Sheets, White Disposable Wipes,Double Re-Creped Disposable Wipes,Double Re-Creped Disposable Wipes,Double Re-Creped Disposable Wipes,Double Re-Creped
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

WYPALL® L40 Disposable Wipes absorb liquids, lubricants and oils lightning-fast. Effective, single-use white towels have a plush, touchable outer layer and bonded cellulose core made with Double Re-Creped (DRC) technology for strength, softness and absorbency. Use these all-purpose towels in restaurants for wiping counters, in mechanic shops, commercial factories and more. Utility wipes are soft enough for use on face and hands. Convenient Pop-Up® Box provides easy, one-at-a-time dispensing.
Show More Close
 

Technical Specifications

Item # 2VJC7
Mfr. Model # 05790
UNSPSC #47131502
Catalog Page 1490
Shipping Weight 2.25 lbs
Country of Origin USA *
Wiper Classification Limited Use
Item Disposable Wipes
Dispensing Form Dispenser Box, Folded
Product Color White
Sheet Size 9-4/5" x 16-2/5"
Number of Sheets 100
Roll Length No Roll
Material DRC (Double Re-Creped)
Self-Dispensing Package Yes
Ply 1
Containers per UOM 9
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms