Check Availability
  • Dry Wipes
  • WYPALL 

    WYPALL L40 DRC (Double Re-Creped) Disposable Wipes, 56 Ct. 12-1/2" x 12" Sheets, Blue

  • Item # 2VJC6
  • Mfr. Model # 05776
WYPALL L40 DRC (Double Re-Creped) Disposable Wipes, 56 Ct. 12-1/2" x 12" Sheets, Blue
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

WYPALL® L40 Disposable Wipes are designed to absorb liquids, lubricants and oils lightning-fast. Effective, single-use towels have a plush, touchable outer layer and bonded cellulose core made with Double Re-Creped (DRC) technology for strength, softness and absorbency. Use these all-purpose towels in restaurants for wiping counters, in mechanic shops, commercial factories and more. Utility wipes are soft enough for use on face and hands. Convenient poly-wrapped 1/4-fold blue towels.
Show More Close
 

Technical Specifications

Item # 2VJC6
Mfr. Model # 05776
UNSPSC #47131502
Catalog Page 1490
Shipping Weight 13.75 lbs
Country of Origin USA *
Wiper Classification Limited Use
Item Disposable Wipes
Dispensing Form Poly Wrapped 1/4 Fold
Product Color Blue
Sheet Size 12-1/2" x 12"
Number of Sheets 56
Roll Length No Roll
Material DRC (Double Re-Creped)
Product Series WYPALL L40
Self-Dispensing Package No
Ply 1
Containers per UOM 12
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms