Check Availability
  • WYPALL 

    DRC (Double Re-Creped) Disposable Wipes, 56 Ct. 12-1/2" x 12" Sheets, White

  • Item # 2VJC4
  • Mfr. Model # 05701
  • (1)
DRC (Double Re-Creped) Disposable Wipes, 56 Ct. 12-1/2" x 12" Sheets, White Disposable Wipes,Double Re-Creped,PK18 Disposable Wipes,Double Re-Creped,PK18 Disposable Wipes,Double Re-Creped,PK18 Disposable Wipes,Double Re-Creped,PK18
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

WYPALL® L40 Disposable Wipes are designed to absorb liquids, lubricants and oils lightning-fast. Effective, single-use towels have a plush, touchable outer layer and bonded cellulose core made with Double Re-Creped (DRC) technology for strength, softness and absorbency. Use these all-purpose towels in restaurants for wiping counters, in mechanic shops, commercial factories and more. Utility wipes are soft enough for use on face and hands. Convenient poly-wrapped 1/4-fold white towels.
Show More Close
 

Technical Specifications

Item # 2VJC4
Mfr. Model # 05701
UNSPSC #47131502
Catalog Page 1490
Shipping Weight 22.25 lbs
Country of Origin USA *
Wiper Classification Limited Use
Item Disposable Wipes
Dispensing Form Poly Wrapped 1/4 Fold
Product Color White
Sheet Size 12-1/2" x 12"
Number of Sheets 56
Roll Length No Roll
Material DRC (Double Re-Creped)
Self-Dispensing Package No
Ply 1
Containers per UOM 18
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms