Check Availability
  • WYPALL 

    DRC (Double Re-Creped) Disposable Wipes, 100 Ct. 9-4/5" x 16-2/5" Sheets, White

  • Item # 2LUZ5
  • Mfr. Model # 05800
DRC (Double Re-Creped) Disposable Wipes, 100 Ct. 9-4/5" x 16-2/5" Sheets, White Disposable Wipes,Double Re-Creped,PK8
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

WYPALL® L30 Disposable Wipes are made with a Double Re-Creped (DRC) process to provide a soft, cloth-like feel with a reinforced grid strong enough for wet surface wiping and cleaning. These lighter-weight, general-purpose wipes are soft enough to use on skin, so they’re popular for use in healthcare and patient care yet tough enough for light-duty processing, janitorial tasks and maintenance. A great choice to replace air-laid wipers. Convenient Pop-Up® Box provides easy, one-at-a-time dispensing.
Show More Close
 

Technical Specifications

Item # 2LUZ5
Mfr. Model # 05800
UNSPSC #47131502
Catalog Page 1490
Shipping Weight 14.4 lbs
Country of Origin USA *
Wiper Classification Limited Use
Item Disposable Wipes
Dispensing Form Dispenser Box, Folded
Product Color White
Sheet Size 9-4/5" x 16-2/5"
Number of Sheets 100
Roll Length No Roll
Material DRC (Double Re-Creped)
Self-Dispensing Package Yes
Ply 1
Containers per UOM 8
For Use With Mfr. No. 9352
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms