Check Availability
  • WYPALL 

    Citrus Fragrance Hand Cleaning Wipes, 9-1/2" x 12" , 75 Wipes per Container, 1 EA

  • Item # 4YCR4
  • Mfr. Model # 91371
  • (1)
Citrus Fragrance Hand Cleaning Wipes, 9-1/2" x 12" , 75 Wipes per Container, 1 EA Cleaning Wipes,Citrus,9-1/2 x 12 In. Cleaning Wipes,Citrus,9-1/2 x 12 In. Cleaning Wipes,Citrus,9-1/2 x 12 In. Cleaning Wipes,Citrus,9-1/2 x 12 In.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

WYPALL® Waterless Industrial Cleaning Wipes are a pre-saturated cleaner for on-the-go cleaning of hands, tools, parts and non-porous surfaces. Alcohol-free, natural citrus solvents cut through grease, grime and oil, while soothing ingredients moisturize skin. Specially designed, green cleaning fabric incorporates a textured surface on one side to increase scrubbing action, while being thin and flexible to get into tight spaces. Other side has a smooth surface, to easily wipe away dirt. Middle absorbent layer soaks up and holds the dirt.
Show More Close
 

Technical Specifications

Item # 4YCR4
Mfr. Model # 91371
UNSPSC #47131502
Catalog Page 1500
Shipping Weight 2.45 lbs
Country of Origin USA *
Hygiene Product Grouping Hand Cleaning Wipes
Hygiene Series None
Requires Dispenser No
Refill Type No Refill
Packaging Type Bucket
Hygiene Form Wipes
Sheet Size 9-1/2" x 12"
Hygiene Properties None
Wipes per Container 75
Fragrance Citrus
Formula Waterless
Color Green/White
Material Meltblown Polypropylene
Item Cleaning Wipes
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms