Check Availability
  • WYCO 

    Vibrator Head, 14-1/2 in. L x 1-3/8 in. W

  • Item # 20CL39
  • Mfr. Model # W878-533
Vibrator Head, 14-1/2 in. L x 1-3/8 in. W
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Square-head technology provides consistent, outstanding concrete finishes.
Show More Close
 

Technical Specifications

Item # 20CL39
Mfr. Model # W878-533
UNSPSC #27112205
Catalog Page 149
Shipping Weight 6.0 lbs
Country of Origin USA *
Item Square Vibrator Head
Type Internal Concrete
Length 14-1/2"
Width 1-3/8"
Height 1-3/8"
Material Case Hardened Steel
Application Internal Vibration
For Use With Vibrator Flexible Shafts
* This product's country of origin is subject to change

Compliance and Restrictions