Check Availability
  • WYCO 

    Vibrator Flexible Shaft,14FtLx1-3/16inW

  • Item # 20CL47
  • Mfr. Model # W989-514
Vibrator Flexible Shaft,14FtLx1-3/16inW
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 20CL47
Mfr. Model # W989-514
UNSPSC #20111606
Catalog Page 149
Shipping Weight 18.0 lbs
Country of Origin USA *
Item Vibrator Flexible Shaft
Type Internal Concrete
Length 14 ft.
Width 1-3/16"
Height 1-1/4"
Material Steel Lined Double Wrapped Rubber
Application Internal Vibration
For Use With 1-3/8" to 2" Heads
* This product's country of origin is subject to change

Compliance and Restrictions