Check Availability
  • WYCO 

    Vibrator Flexible Shaft, 7FtLx1-3/16inW

  • Item # 20CL45
  • Mfr. Model # W989-507
Vibrator Flexible Shaft, 7FtLx1-3/16inW
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 20CL45
Mfr. Model # W989-507
UNSPSC #27112205
Catalog Page 149
Shipping Weight 11.0 lbs
Country of Origin USA *
Item Vibrator Flexible Shaft
Type Internal Concrete
Length 7 ft.
Width 1-3/16"
Height 1-1/4"
Material Steel Lined Double Wrapped Rubber
Application Internal Vibration
For Use With 1-3/8" to 2" Heads
* This product's country of origin is subject to change

Compliance and Restrictions