Check Availability
  • WYCO 

    Electric Vibrator,15A,115VAC,1-Phase,3hp

  • Item # 20CL26
  • Mfr. Model # W994G1T-100-10
Electric Vibrator,15A,115VAC,1-Phase,3hp
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This concrete vibrator's electric motor can drive any head and shaft combination, for a convenient, consolidated solution. Square-head technology provides consistent, outstanding finishes.
Show More Close
 

Technical Specifications

Item # 20CL26
Mfr. Model # W994G1T-100-10
UNSPSC #27112205
Catalog Page 149
Shipping Weight 30.57 lbs
Country of Origin USA *
Item Electric Vibrator
Vibrator Type Internal Concrete
Power Source Electric
Voltage 115VAC
Phase 1
Amps 15
HP 3
Force Rating 325 lb.
Force Centrifugal
Duty Intermittent
Speed 11,000 vpm
dBA 81
Max. Cubic Yards per Hour 7
Max. Temp. 200 Degrees F
Head Size 1"
Shaft Length 10 ft.
Mounting Position Universal
Enclosure Totally Enclosed
Bearing Type Sealed Ball
Overall Height 9"
Overall Length 144"
Overall Width 8-1/4"
Application Concrete Consolidation
Standards UL Listed, OSHA
Includes Shoulder Strap
* This product's country of origin is subject to change

Compliance and Restrictions