Check Availability
  • WRIGHT TOOL 

    Impact Socket, 3/4 In Dr, 2-3/16 In, 6 pt

  • Item # 29AM75
  • Mfr. Model # 69100
Impact Socket, 3/4 In Dr, 2-3/16 In, 6 pt
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This 3/4" Drive Deep SAE Impact Socket helps to turn stubborn fasteners by distributing contact stresses over a large area of the socket. The TorquePlus™ internal design also helps minimize damage that might result from struggling with the fasteners, such as fastener rounding.
Show More Close
 

Technical Specifications

Item # 29AM75
Mfr. Model # 69100
UNSPSC #27111704
Shipping Weight 4.95 lbs
Country of Origin USA *
Item Impact Socket
Drive Size 3/4"
Number of Points 6
Socket Depth Deep
SAE or Metric SAE
Size 2-3/16"
Overall Length 4-1/4"
Finish Black Oxide
Material Hot Forged Alloy Steel
Drive Type Square
Output Type 6 pt.
Standards ASME B107.110
Impact Rated Yes
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms