Check Availability
  • WRIGHT TOOL 

    Impact Socket, 3/4 In Dr, 1-3/4 In, 6 pt

  • Item # 29AM03
  • Mfr. Model # 6856
Impact Socket, 3/4 In Dr, 1-3/4 In, 6 pt
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This 3/4" Drive SAE Impact Socket is ideal for stubborn fasteners, damaged fasteners, and those made from soft materials. The TorquePlus™ design helps to engage fastener flats quickly and easily, shifting contact areas and stress away from fastener corners.
Show More Close
 

Technical Specifications

Item # 29AM03
Mfr. Model # 6856
UNSPSC #27111704
Shipping Weight 2.75 lbs
Country of Origin USA *
Item Impact Socket
Drive Size 3/4"
Number of Points 6
Socket Depth Standard
SAE or Metric SAE
Size 1-3/4"
Overall Length 2-5/8"
Finish Black Oxide
Material Hot Forged Alloy Steel
Drive Type Square
Output Type 6 pt.
Standards ASME B107.110
Impact Rated Yes
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms