Check Availability
  • WRIGHT TOOL 

    Impact Socket,3/4 In Dr,1-7/16 In,6 pt

  • Item # 29AL97
  • Mfr. Model # 6846
Impact Socket,3/4 In Dr,1-7/16 In,6 pt
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 29AL97
Mfr. Model # 6846
UNSPSC #27111704
Shipping Weight 2.27 lbs
Country of Origin USA *
Item Impact Socket
Drive Size 3/4"
Number of Points 6
Socket Depth Standard
SAE or Metric SAE
Size 1-7/16"
Overall Length 2-1/4"
Finish Black Oxide
Material Hot Forged Alloy Steel
Drive Type Square
Output Type 6 pt.
Standards ASME B107.110
Impact Rated Yes
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms