Check Availability
  • WRIGHT TOOL 

    Impact Bit,3/4 x 3-1/4In,6pt,Black Oxide

  • Item # 29AN18
  • Mfr. Model # 6220
Impact Bit,3/4 x 3-1/4In,6pt,Black Oxide
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This 3/4" Drive SAE Impact Socket is ideal for stubborn fasteners, damaged fasteners, and those made from soft materials. The TorquePlus™ design helps to engage fastener flats quickly and easily, shifting contact areas and stress away from fastener corners.
Show More Close
 

Technical Specifications

Item # 29AN18
Mfr. Model # 6220
UNSPSC #27112713
Shipping Weight 2.16 lbs
Country of Origin USA *
Item Impact Socket
Drive Size 3/4"
Number of Points 6
Socket Depth 1-5/32"
SAE or Metric SAE
Size 5/8"
Overall Length 3-1/4"
Finish Black Oxide
Material Hot Forged Alloy Steel
Drive Type Square
Output Type 6 pt.
Standards ASME B107.110
Impact Rated Yes
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms