Check Availability
  • WRIGHT TOOL 

    3/4"Drive Metric Chrome Socket Set, Number of Pieces: 24

  • Item # 29AT75
  • Mfr. Model # 624
3/4"Drive Metric Chrome Socket Set, Number of Pieces: 24
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

• Square drive
• Output: Double Hex
Show More Close
 

Technical Specifications

Item # 29AT75
Mfr. Model # 624
UNSPSC #27111703
Shipping Weight 24.0 lbs
Country of Origin USA *
Item Socket Set
Drive Size 3/4"
Measurement Type Metric
Socket Size Range 19mm to 60mm
Number of Pieces 24
Std. Socket Point Styles Included 12
Deep Socket Point Styles Included None
Flex Socket Point Styles Included None
Finish Chrome
Tether Capable Standard Tool (Accessory Needed for Tethering)
Ratchets Included None
Sockets Included 19, 21, 22, 23, 24, 25, 26, 27, 28, 29, 30, 31, 32, 35, 36, 38, 41, 42, 46, 50, 54, 55, 58, 60mm
Standards ASME B107.110
Includes Cardboard Carton
Impact Rated No
* This product's country of origin is subject to change

Welcome Sign In