Check Availability
  • WORX ALL-NATURAL HAND CLEANER 

    Orange Liquid Hand Cleaner, 1 gal. Jug, None, 4 PK

  • Item # 44YY69
  • Mfr. Model # 26-0401
Orange Liquid Hand Cleaner, 1 gal. Jug, None, 4 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 44YY69
Mfr. Model # 26-0401
UNSPSC #53131627
Shipping Weight 8.5 lbs
Country of Origin Canada *
Hygiene Product Grouping Hand Cleaner
Hygiene Series None
Requires Dispenser No
Packaging Type Jug
Hygiene Form Liquid
Size 1 gal.
Hygiene Properties Biodegradable
Formula Biodegradable
Fragrance Orange
Application Industrial Soils, Dirts, Grease Removal
Color White
Item Hand Cleaner
* This product's country of origin is subject to change