Check Availability
  • WORX ALL-NATURAL HAND CLEANER 

    Citrus Liquid Hand Cleaner, 3.38 oz. Squeeze Bottle, None, 24 PK

  • Item # 49AY03
  • Mfr. Model # 26-1024
Citrus Liquid Hand Cleaner, 3.38 oz. Squeeze Bottle, None, 24 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 49AY03
Mfr. Model # 26-1024
UNSPSC #53131627
Shipping Weight 7.05 lbs
Country of Origin Canada *
Hygiene Product Grouping Hand Cleaner
Hygiene Series None
Requires Dispenser No
Packaging Type Squeeze Bottle
Hygiene Form Liquid
Size 3.38 oz.
Hygiene Properties Vitamin Enriched
Formula Lanolin, Aloe Vera, Mineral Oil and Vitamin E
Fragrance Citrus
Application Industrial Soils, Dirts, Grease Removal
Color White
Item Hand Cleaner
* This product's country of origin is subject to change