Check Availability
  • WORTHINGTON CYLINDERS 

    Fuel Cylinder, Propane, 14 oz.

  • Item # 5UX34
  • Mfr. Model # 333670
Fuel Cylinder, Propane, 14 oz.
Qty
  • Web Price
    $11.20 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Product Details

Propane is ideal for small heating and soft soldering tasks.
Show More Close
 

Technical Specifications

Item # 5UX34
Mfr. Model # 333670
UNSPSC #24111802
Catalog Page 2435
Shipping Weight 1.85 lbs
Country of Origin USA *
Item Fuel Cylinder
Flame Type Propane
Fuel Capacity 14 oz.
Bushing Type CGA 600 RH
Operating Pressure 228 psi
Gas Service Propane
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Flammable Gas.