Check Availability
  • WORTHINGTON CYLINDERS 

    Fuel Cylinder, Oxygen, 1.4 oz.

  • Item # 2YMW5
  • Mfr. Model # 333666
Fuel Cylinder, Oxygen, 1.4 oz.
Qty
  • Web Price
    $17.65 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Product Details

Oxygen produces a high-intensity flame that can cut steel, braze and weld. It helps deliver high burn temperatures and fast work times.
Show More Close
 

Technical Specifications

Item # 2YMW5
Mfr. Model # 333666
UNSPSC #24111802
Catalog Page 2435
Shipping Weight 1.4 lbs
Country of Origin USA *
Item Fuel Cylinder
Flame Type Oxygen
Fuel Capacity 1.4 oz.
Bushing Type CGA 601 LH
Operating Pressure 500 psi
Standards Title 49 CFR DOT 39 NRC
Gas Service Oxygen
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Non-Flammable Gas.