Check Availability
  • WORLDWIDE MATERIAL HANDLING 

    Caster Kit, Orange, 4"L x 2"W, 4PK

  • Item # 19YR09
  • Mfr. Model # PUECF4-INT
Caster Kit, Orange, 4"L x 2"W, 4PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 19YR09
Mfr. Model # PUECF4-INT
UNSPSC #31162701
Shipping Weight 20.0 lbs
Country of Origin China *
Bulk Container Accessory Item Caster Kit
Outside Width 2"
Outside Height 4"
Material Polyurethane
Color Orange
For Use With Wire Mesh Basket
Includes (2) Rigid, (2) Swivel
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close