Check Availability
  • WORLDPRO-AISLEGUARD 

    42"W x 12"H Steel Pallet Rack Guard

  • Item # 161A42
  • Mfr. Model # NDEA12DC42630Y
42"W x 12"H Steel Pallet Rack Guard
Qty
  • Web Price
    $127.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 161A42
Mfr. Model # NDEA12DC42630Y
UNSPSC #24102004
Shipping Weight 84.0 lbs
Country of Origin China *
Pallet Rack and Door Track Guard Item Pallet Rack Guard
Material Steel
Mounting Floor
Overall Height 12"
Overall Depth 10-3/8"
Overall Width 42"
Usable Opening Depth 43"
Usable Opening Width 5"
Color Yellow
Base Width 4"
Base Depth 43"
Finish Powder Coated
Lower Guard Height 6"
Wall Thickness 5/16"
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In