Check Availability
  • WORLD PREP 

    Military Personal Comfort Kit, Camouflage; Number of Components: 14

  • Item # 3YNH8
  • Mfr. Model # WP-421 DC
Military Personal Comfort Kit, Camouflage; Number of Components: 14
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Product Details

Designed for use by military personnel, this personal comfort kit contains essential hygiene products. It comes in a desert camouflage case.
Show More Close
 

Technical Specifications

Item # 3YNH8
Mfr. Model # WP-421 DC
UNSPSC #42172001
Shipping Weight 1.64 lbs
Country of Origin USA *
Item Military Personal Comfort Kit
People Served 1
Number of Components 14
Case Color Camouflage
Case Material Nylon
Height 6"
Width 4"
Length 8"
Includes (15) Hand-Sanitizing Wipes,(1) Deodorant,(1) Shampoo/Body Wash,(1) Hand Sanitizer,(1) Nail Clipper,(1) Lip Balm,(1) Toothbrush,(1) Toothpaste,(2) Razors,(1) Shave Gel,(1) Wash Cloth,(1) Pick,(1) Comb,(1) Deck Playing Cards
* This product's country of origin is subject to change

Compliance and Restrictions

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Alternate Search Terms