Check Availability
  • WORKRITE FR 

    UltraSoft®, Flame-Resistant Coverall, Size: 46, Color Family: Blues, Closure Type: Zipper

  • Item # 53GN39
  • Mfr. Model # 1295NB
UltraSoft®, Flame-Resistant Coverall, Size: 46, Color Family: Blues, Closure Type: Zipper
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 53GN39
Mfr. Model # 1295NB
UNSPSC #46181508
Shipping Weight 2.0 lbs
Country of Origin USA *
Item Flame-Resistant Coverall
Cuff Style Snap Closure
Color Navy
Size 46
Fits Chest Size 43"
Sleeve Length 35-1/4"
Fits Waist Size 46"
Inseam 31"
Fabric Weight 5.3 oz.
Material UltraSoft(R)
Closure Type Zipper
Number of Pockets 8
ATPV Rating 9.5 cal./cm2
Hazard Risk Category (HRC) 2
Standards NFPA 2112
Insulated No
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms