Check Availability
  • WORKRITE FR 

    UltraSoft®, Flame-Resistant Coverall, Size: 44, Color Family: Blues, Closure Type: Zipper

  • Item # 53GN37
  • Mfr. Model # 1295NB
UltraSoft®, Flame-Resistant Coverall, Size: 44, Color Family: Blues, Closure Type: Zipper
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 53GN37
Mfr. Model # 1295NB
UNSPSC #46181508
Shipping Weight 2.0 lbs
Country of Origin Mexico *
Item Flame-Resistant Coverall
Cuff Style Snap Closure
Color Navy
Size 44
Fits Chest Size 41"
Sleeve Length 34-1/2"
Fits Waist Size 44"
Inseam 31"
Fabric Weight 5.3 oz.
Material UltraSoft(R)
Closure Type Zipper
Number of Pockets 8
ATPV Rating 9.5 cal./cm2
Hazard Risk Category (HRC) 2
Standards NFPA 2112
Insulated No
* This product's country of origin is subject to change

Welcome Sign In