This item has been discontinued.  For alternate products call 1-800-217-6872.

  • WORKRITE FR 

    UltraSoft®, Flame-Resistant Coverall, Size: S, Color Family: Browns, Closure Type: Zipper

  • Item # 53GN26
  • Mfr. Model # 1245BR
UltraSoft®, Flame-Resistant Coverall, Size: S, Color Family: Browns, Closure Type: Zipper

Technical Specifications

Item # 53GN26
Mfr. Model # 1245BR
UNSPSC #46181508
Shipping Weight 2.0 lbs
Country of Origin USA *
Item Flame-Resistant Coverall
Cuff Style Snap Closure
Color Khaki
Size S
Fits Chest Size 35"
Sleeve Length 32"
Fits Waist Size 38"
Inseam 30"
Fabric Weight 5.3 oz.
Material UltraSoft(R)
Closure Type Zipper
Number of Pockets 8
ATPV Rating 8.2 cal./cm2
Hazard Risk Category (HRC) 2
Standards NFPA 2112
Insulated No
* This product's country of origin is subject to change

Welcome Sign In