Check Availability
  • WORKRITE FR 

    Stone Wash Flame Resistant Pants, Cotton, Fits Waist Size: 44", 34" Inseam, 20.0 cal./cm2 ATPV Ratin

  • Item # 54PF36
  • Mfr. Model # WRD0KF
Stone Wash Flame Resistant Pants, Cotton, Fits Waist Size: 44", 34" Inseam, 20.0 cal./cm2 ATPV Ratin
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 54PF36
Mfr. Model # WRD0KF
UNSPSC #46181508
Shipping Weight 2.1 lbs
Country of Origin Mexico *
Item Flame Resistant Pants
Fits Waist Size 44"
Inseam 34"
ATPV Rating 20.0 cal./cm2
Hazard Risk Category (HRC) 2
Color Stone Wash
Material Cotton
Closure Type Zipper, Button
Number of Pockets 5
Fabric Weight 12 oz.
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms