Check Availability
  • WORKRITE FR 

    Nomex® IIIA, Industrial Coverall, Size: 40 Long, Color Family: Blues, Closure Type: Zipper and Snap

  • Item # 54PG16
  • Mfr. Model # 1104RB
Nomex® IIIA, Industrial Coverall, Size: 40 Long, Color Family: Blues, Closure Type: Zipper and Snap
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 54PG16
Mfr. Model # 1104RB
UNSPSC #46181508
Shipping Weight 1.87 lbs
Country of Origin Mexico *
Item Industrial Coverall
Cuff Style Snap Closure
Color Royal Blue
Size 40 Long
Fits Chest Size 37"
Sleeve Length 33-1/2"
Fits Waist Size 40"
Inseam 31"
Fabric Weight 4.5 oz.
Material Nomex(R) IIIA
Closure Type Zipper and Snap
Number of Pockets 7
ATPV Rating 4.4 cal./cm2
Hazard Risk Category (HRC) 1
Standards NFPA 2112
Insulated No
* This product's country of origin is subject to change

Welcome Sign In