Check Availability
  • WORKRITE FR 

    Nomex® IIIA, Industrial Coverall, Size: 44 Regular, Color Family: Blues

  • Item # 54PF98
  • Mfr. Model # 1104NB
Nomex® IIIA, Industrial Coverall, Size: 44 Regular, Color Family: Blues
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 54PF98
Mfr. Model # 1104NB
UNSPSC #46181508
Shipping Weight 1.87 lbs
Country of Origin USA *
Item Industrial Coverall
Cuff Style Snap Closure
Color Navy Blue
Size 44 Regular
Fits Chest Size 41"
Sleeve Length 33-1/2
Fits Waist Size 44"
Inseam 30"
Fabric Weight 4.5 oz.
Material Nomex(R) IIIA
Closure Type Zipper and Snap
Number of Pockets 7
ATPV Rating 4.4 cal./cm2
Hazard Risk Category (HRC) 1
Standards NFPA 2112
Insulated No
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms