Check Availability
  • WORKRITE FR 

    Navy Women's Flame-Resistant Collared Shirt, Size: M, Fits Chest Size: 36" to 39", 8.7 cal./cm2 ATPV

  • Item # 54PG97
  • Mfr. Model # 2917NB
Navy Women's Flame-Resistant Collared Shirt, Size: M, Fits Chest Size: 36" to 39", 8.7 cal./cm2 ATPV
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 54PG97
Mfr. Model # 2917NB
UNSPSC #46181508
Shipping Weight 1.0 lbs
Country of Origin Mexico *
Item Women's Flame-Resistant Collared Shirt
Color Navy
Size M
Fits Chest Size 36" to 39"
Sleeve Length Regular
Fabric Weight 7.0 oz.
Material UltraSoft(R)
Closure Type Button
Number of Pockets 2
ATPV Rating 8.7 cal./cm2
Hazard Risk Category (HRC) 2
Standards NFPA 2112
* This product's country of origin is subject to change

Welcome Sign In