Check Availability
  • WORKRITE FR 

    Navy Pants, GlenGuard®, Fits Waist Size: 46" to 49", 34" Inseam, 8.5 cal./cm2 ATPV Rating

  • Item # 53GT83
  • Mfr. Model # 4726NB
Navy Pants, GlenGuard®, Fits Waist Size: 46" to 49", 34" Inseam, 8.5 cal./cm2 ATPV Rating
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 53GT83
Mfr. Model # 4726NB
UNSPSC #46181508
Shipping Weight 1.5 lbs
Country of Origin USA *
Item Pants
Fits Waist Size 46" to 49"
Inseam 34"
ATPV Rating 8.5 cal./cm2
Hazard Risk Category (HRC) 2
Color Navy
Material GlenGuard(R)
Closure Type Zipper, Button
Number of Pockets 7
Fabric Weight 6.1 oz.
Standards NFPA 2112
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms