Check Availability
  • WORKRITE FR 

    Navy Pants, GlenGuard®, Fits Waist Size: 34", 32" Inseam, 9.5 cal./cm2 ATPV Rating

  • Item # 53GR44
  • Mfr. Model # 4295NB
Navy Pants, GlenGuard®, Fits Waist Size: 34", 32" Inseam, 9.5 cal./cm2 ATPV Rating
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 53GR44
Mfr. Model # 4295NB
UNSPSC #46181508
Shipping Weight 2.0 lbs
Country of Origin Mexico *
Item Pants
Fits Waist Size 34"
Inseam 32"
ATPV Rating 9.5 cal./cm2
Hazard Risk Category (HRC) 2
Color Navy
Material GlenGuard(R)
Closure Type Zipper, Button
Number of Pockets 4
Fabric Weight 5.3 oz.
Standards NFPA 2112
* This product's country of origin is subject to change

Welcome Sign In