Check Availability
  • WORKRITE FR 

    Navy Pants, GlenGuard®, Fits Waist Size: 33", 30" Inseam, 9.5 cal./cm2 ATPV Rating

  • Item # 53GR39
  • Mfr. Model # 4295NB
Navy Pants, GlenGuard®, Fits Waist Size: 33", 30" Inseam, 9.5 cal./cm2 ATPV Rating
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 53GR39
Mfr. Model # 4295NB
UNSPSC #46181508
Shipping Weight 2.0 lbs
Country of Origin USA *
Item Pants
Fits Waist Size 33"
Inseam 30"
ATPV Rating 9.5 cal./cm2
Hazard Risk Category (HRC) 2
Color Navy
Material GlenGuard(R)
Closure Type Zipper, Button
Number of Pockets 4
Fabric Weight 5.3 oz.
Standards NFPA 2112
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms