Check Availability
  • WORKRITE FR 

    Navy Pants, Nomex® IIIA, Fits Waist Size: 48", 36" Inseam, 8.4 cal./cm2 ATPV Rating

  • Item # 36MT79
  • Mfr. Model # 4867NB 48 36
Navy Pants, Nomex® IIIA, Fits Waist Size: 48", 36" Inseam, 8.4 cal./cm2 ATPV Rating
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 36MT79
Mfr. Model # 4867NB 48 36
UNSPSC #46181508
Shipping Weight 1.7 lbs
Country of Origin USA *
Item Pants
Fits Waist Size 48"
Inseam 36"
ATPV Rating 8.4 cal./cm2
Hazard Risk Category (HRC) 2
Color Navy
Material Nomex(R) IIIA
Closure Type Button
Number of Pockets 6
Fabric Weight 7 oz.
Standards NFPA 2112
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms