Check Availability
  • WORKRITE FR 

    Navy Pants, UltraSoft®, Fits Waist Size: 40", 32" Inseam, 12.4 cal./cm2 ATPV Rating

  • Item # 26KC06
  • Mfr. Model # 4319NB
Navy Pants, UltraSoft®, Fits Waist Size: 40", 32" Inseam, 12.4 cal./cm2 ATPV Rating
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Uniform-cut UltraSoft® cotton pants have 2 slash pockets in front and 2 rear welt pockets. Fully finished waistband with belt loops and brass zipper with button closure
Show More Close
 

Technical Specifications

Item # 26KC06
Mfr. Model # 4319NB
UNSPSC #46181508
Shipping Weight 2.0 lbs
Country of Origin USA *
Item Pants
Fits Waist Size 40"
Inseam 32"
ATPV Rating 12.4 cal./cm2
Hazard Risk Category (HRC) 2
Color Navy
Material UltraSoft(R)
Closure Type Button
Number of Pockets 4
Fabric Weight 9.5 oz.
Standards NFPA 2112
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms