Check Availability
  • WORKRITE FR 

    Navy Flame Resistant Pants, Nomex® IIIA, Fits Waist Size: 28", 34" Inseam, 7.0 cal./cm2 ATPV Rating

  • Item # 54PH35
  • Mfr. Model # FP52NV
Navy Flame Resistant Pants, Nomex® IIIA, Fits Waist Size: 28", 34" Inseam, 7.0 cal./cm2 ATPV Rating
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 54PH35
Mfr. Model # FP52NV
UNSPSC #46181508
Shipping Weight 2.1 lbs
Country of Origin Mexico *
Item Flame Resistant Pants
Fits Waist Size 28"
Inseam 34"
ATPV Rating 7.0 cal./cm2
Hazard Risk Category (HRC) 1
Color Navy
Material Nomex(R) IIIA
Closure Type Zipper, Button
Number of Pockets 5
Fabric Weight 7.5 oz.
Standards NFPA 1975/2112
* This product's country of origin is subject to change

Welcome Sign In