Check Availability
  • WORKRITE FR 

    Navy Flame-Resistant Collared Shirt, Size: L, Fits Chest Size: 46", 9.5 cal./cm2 ATPV Rating

  • Item # 53GP38
  • Mfr. Model # 2095NB
Navy Flame-Resistant Collared Shirt, Size: L, Fits Chest Size: 46", 9.5 cal./cm2 ATPV Rating
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 53GP38
Mfr. Model # 2095NB
UNSPSC #46181508
Shipping Weight 1.76 lbs
Country of Origin USA *
Item Flame-Resistant Collared Shirt
Color Navy
Size L
Fits Chest Size 46"
Sleeve Length 37"
Fabric Weight 5.3 oz.
Material GlenGuard(R)
Closure Type Button
Number of Pockets 2
ATPV Rating 9.5 cal./cm2
Hazard Risk Category (HRC) 2
Standards NFPA 2112
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms