Check Availability
  • WORKRITE FR 

    Khaki Women's Flame-Resistant Collared Shirt, Size: S, Fits Chest Size: 34" to 35", 8.7 cal./cm2 ATP

  • Item # 54PG88
  • Mfr. Model # 2917KH
Khaki Women's Flame-Resistant Collared Shirt, Size: S, Fits Chest Size: 34" to 35", 8.7 cal./cm2 ATP
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 54PG88
Mfr. Model # 2917KH
UNSPSC #46181508
Shipping Weight 1.0 lbs
Country of Origin Mexico *
Item Women's Flame-Resistant Collared Shirt
Color Khaki
Size S
Fits Chest Size 34" to 35"
Sleeve Length Regular
Fabric Weight 7.0 oz.
Material UltraSoft(R)
Closure Type Button
Number of Pockets 2
ATPV Rating 8.7 cal./cm2
Hazard Risk Category (HRC) 2
Standards NFPA 2112
* This product's country of origin is subject to change

Welcome Sign In